3M 6910-BLACK Cloth Gaffers Tape | Graybar Store
3M - Cloth Gaffers Tape - 6910-BLACK
+ / - Hover over image to Zoom
Other Views

    Cloth Gaffers Tape

    Manufacturer: 3M
    Manufacturer #: 6910-BLACK
    SKU: 98417478
    $45.84
    Checking Pricing
         
    Color:Black
    Dimensions:1.88 in W x 60 yd L
    Length:60 yd
    Width (Inches):1.88
    Material:Vinyl Coated Cloth
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 6910-BLACK
    • Color Black
    • Dimensions 1.88 in W x 60 yd L
    • Adhesive Type Rubber
    • Length 60 yd
    • Temperature Rating 93 â°C
    • Width (Inches) 1.88
    • Material Vinyl Coated Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ 6910 Cloth Gaffers Tape, Vinyl Coated Cloth, Black, Adhesive Type: Rubber, Temperature Rating: 93 °C