3M 2-DS-24-BB Better Buried Closure Split Sleeve | Graybar Store
3M - Better Buried Closure Split Sleeve - 2-DS-24-BB
+ / - Hover over image to Zoom
Other Views

    Better Buried Closure Split Sleeve

    Manufacturer: 3M
    Manufacturer #: 2-DS-24-BB
    SKU: 88177070
    $69.17
    Checking Pricing
         
    Max. Splice Bundle Dia.:2 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2-DS-24-BB
    • Environment Outdoor
    • Max. Splice Bundle Dia. 2 in.
    • Country of Origin US - USA
    Product Overview:
    3M™ Closure Split Sleeve, Outdoor, Max. Splice Bundle Dia.: 2 in