Pentair Hoffman F66LP Closure Plate For Lay-In Wireway; 6 Inch x 6 Inch | Graybar Store
Pentair Hoffman - Closure Plate For Lay-In Wireway; 6 Inch x 6 Inch - F66LP
+ / - Hover over image to Zoom
Other Views

    Closure Plate For Lay-In Wireway; 6 Inch x 6 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LP
    SKU: 88133166
    $46.27
    Checking Pricing
         
    Size:6 x 6 in.
    Fitting Type:Closure Plate
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LP
    • Color Grey
    • Size 6 x 6 in.
    • Fitting Type Closure Plate
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel grey, closure plate for 6x6 in lay-in wireway.