Pentair Hoffman F44LP Closure Plate For Lay-In Wireway; 4 Inch x 4 Inch | Graybar Store
Pentair Hoffman - Closure Plate For Lay-In Wireway; 4 Inch x 4 Inch - F44LP
+ / - Hover over image to Zoom
Other Views

    Closure Plate For Lay-In Wireway; 4 Inch x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44LP
    SKU: 88133025
    $38.57
    Checking Pricing
         
    Fitting Type:Top Opening 90 Degree Elbow
    Size:4 x 4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44LP
    • Color Grey
    • Size 4 x 4 in.
    • Fitting Type Top Opening 90 Degree Elbow
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel grey, closure plate for 4x4 in lay-in wireway.