Pentair Hoffman F44WP Closure Plate For Feed-Through Wireway; 4 Inch x 4 Inch | Graybar Store
Pentair Hoffman - Closure Plate For Feed-Through Wireway; 4 Inch x 4 Inch - F44WP
+ / - Hover over image to Zoom
Other Views

    Closure Plate For Feed-Through Wireway; 4 Inch x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WP
    SKU: 88133079
    $26.55
    Checking Pricing
         
    Height (Inches):4
    Depth (Inches):4
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WP
    • Color / Finish Grey
    • Depth (Inches) 4
    • Height (Inches) 4
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel Grey 4 inch x 4 inch closure plate for feed-through wireway.