Raco 5653-1 Closure Plate | Graybar Store
Raco - Closure Plate - 5653-1
+ / - Hover over image to Zoom
Other Views

    Closure Plate

    Manufacturer: Raco
    Manufacturer #: 5653-1
    SKU: 94031942
    $8.92
    Checking Pricing
         
    Opening:Blank
    Additional Features:Powder Coat Finish; Scratch Resistant
    Color:White
    Size:4-1/8 Dia x 1/16 D in
    No. of Gangs:1
    Depth:1/16 in.
    Packaging:10 per Pack
    Use With:BELL Single-Gang Round Weatherproof Boxes
    Mounting Type:Box
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5653-1
    • Color White
    • Size 4-1/8 Dia x 1/16 D in
    • Additional Features Powder Coat Finish; Scratch Resistant
    • Depth 1/16 in.
    • Mounting Type Box
    • No. of Gangs 1
    • Opening Blank
    • Material Metal
    • Packaging 10 per Pack
    • Use With BELL Single-Gang Round Weatherproof Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Closure Plate, White, No. of Gangs: 1, Mounting Type: Box, Blank, Metal