Preformed Line Products 8006560 Closure Kit | Graybar Store
Preformed Line Products - Closure Kit - 8006560
+ / - Hover over image to Zoom
Other Views

    Closure Kit

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006560
    SKU: 95044032
    $410.88
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt / Inline
    Product Includes:3 Section End Plate; Blank End Plate; Lock-Tape Sealant; Organizer
    Max. Single Fusion Splice Capacity:396
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006560
    • Style Splice Case
    • No. of Ports 6
    • Closure Type Butt / Inline
    • Max. Single Fusion Splice Capacity 396
    • Product Includes 3 Section End Plate; Blank End Plate; Lock-Tape Sealant; Organizer
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Closure Kit, Max. Single Fusion Splice Capacity: 396, Closure Type: Butt Splice; In-Line, Style: Splice Case, No. of Ports: 6