3M BB7X26-SB/2DC-LHS Better Buried Compound Compression Closure Kit with Encapsulant | Graybar Store
3M - Better Buried Compound Compression Closure Kit with Encapsulant - BB7X26-SB/2DC-LHS
+ / - Hover over image to Zoom
Other Views

    Better Buried Compound Compression Closure Kit with Encapsulant

    Manufacturer: 3M
    Manufacturer #: BB7X26-SB/2DC-LHS
    SKU: 90000172
    $230.30
    Checking Pricing
         
    Volume:16500 ml
    Max. Splice Bundle Dia.:7 in.
    Max. Pair Count:600 (Discrete), 1200 (Modular)
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BB7X26-SB/2DC-LHS
    • Environment Outdoor
    • Max. Pair Count 600 (Discrete), 1200 (Modular)
    • Max. Splice Bundle Dia. 7 in.
    Product Overview:
    3M™ Closure Kit, Outdoor, Max. Pair Count: 1200 (Modular); 600 (Discrete), Max. Splice Bundle Dia.: 7 in, Max. Splice Opening: 16 (Inner) in; 19 (Outer) in, Volume: 16500 ml