3M BB3X24-SB/2SC-LHS Better Buried Compound Compression Closure Kit with Encapsulant | Graybar Store
3M - Better Buried Compound Compression Closure Kit with Encapsulant - BB3X24-SB/2SC-LHS
+ / - Hover over image to Zoom
Other Views

    Better Buried Compound Compression Closure Kit with Encapsulant

    Manufacturer: 3M
    Manufacturer #: BB3X24-SB/2SC-LHS
    SKU: 89000504
    $82.03
    Checking Pricing
         
    Volume:3300 ml
    Max. Splice Bundle Dia.:3 in.
    Max. Pair Count:100 (Discrete), 200 (Modular)
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BB3X24-SB/2SC-LHS
    • Environment Outdoor
    • Max. Pair Count 100 (Discrete), 200 (Modular)
    • Max. Splice Bundle Dia. 3 in.
    Product Overview:
    3M™ Closure Kit, Outdoor, Max. Pair Count: 100 (Discrete); 200 (Modular), Max. Splice Bundle Dia.: 3 in, Max. Splice Opening: 14 (Inner) in; 17 (Outer) in, Volume: 3300 ml