3M 8985-07 Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407 | Graybar Store
3M - Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407 - 8985-07
+ / - Hover over image to Zoom
Other Views

    Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407

    Manufacturer: 3M
    Manufacturer #: 8985-07
    SKU: 88177788
    $247.74
    Checking Pricing
         
    Volume:2640 ml
    Max. Splice Bundle Dia.:2.375 in.
    Max. Pair Count:400
    Max. Splice Opening:17 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8985-07
    • Environment Outdoor
    • Max. Pair Count 400
    • Max. Splice Bundle Dia. 2.375 in.
    Product Overview:
    Scotchcast™ 8980 Closure Kit, Outdoor, Max. Pair Count: 400, Max. Splice Bundle Dia.: 2.375 in, Max. Splice Opening: 17 in, Volume: 2640 ml