3M 8984-07 Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407 | Graybar Store
3M - Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407 - 8984-07
+ / - Hover over image to Zoom
Other Views

    Scotchcast™ Closure 8980 Series with Scotchcast™ Encapsulating Compound 4407

    Manufacturer: 3M
    Manufacturer #: 8984-07
    SKU: 88177785
    $117.95
    Checking Pricing
         
    Volume:1320 ml
    Max. Splice Bundle Dia.:2 in.
    Max. Pair Count:100
    Max. Splice Opening:9 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8984-07
    • Environment Outdoor
    • Max. Pair Count 100
    • Max. Splice Bundle Dia. 2 in.
    Product Overview:
    Scotchcast™ 8980 Closure Kit, Outdoor, Max. Pair Count: 100, Max. Splice Bundle Dia.: 2 in, Max. Splice Opening: 9 in, Volume: 1320 ml