3M BB5X26-8882/HIGHGEL Better Buried Copper Splice Closure | Graybar Store
3M - Better Buried Copper Splice Closure - BB5X26-8882/HIGHGEL
+ / - Hover over image to Zoom
Other Views

    Better Buried Copper Splice Closure

    Manufacturer: 3M
    Manufacturer #: BB5X26-8882/HIGHGEL
    SKU: 22076529
    $506.78
    Checking Pricing
         
    Environment:Outdoor
    Max. Splice Bundle Dia.:5 in.
    Max. Pair Count:300 (Discrete), 600 (Modular)
    Volume:8300 ml
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BB5X26-8882/HIGHGEL
    • Environment Outdoor
    • Max. Pair Count 300 (Discrete), 600 (Modular)
    • Max. Splice Bundle Dia. 5 in.
    Product Overview:
    3M™ Closure Kit, Outdoor, Max. Pair Count: 300 (Discrete); 600 (Modular), Max. Splice Bundle Dia.: 5 in, Max. Splice Opening: 16 (Inner) in; 19 (Outer) in, Volume: 8300 ml