3M 8985-8882/HIGHGEL Scotchcast™ 8980 Series Re-enterable Closure | Graybar Store
3M - Scotchcast™ 8980 Series Re-enterable Closure - 8985-8882/HIGHGEL
+ / - Hover over image to Zoom
Other Views

    Scotchcast™ 8980 Series Re-enterable Closure

    Manufacturer: 3M
    Manufacturer #: 8985-8882/HIGHGEL
    SKU: 22076489
    $223.86
    Checking Pricing
         
    Environment:Outdoor
    Max. Splice Bundle Dia.:2.375 in.
    Max. Splice Opening:17 in.
    Max. Pair Count:400
    Volume:3300 ml
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8985-8882/HIGHGEL
    • Adhesive Type Encapsulant
    • Environment Outdoor
    • Max. Pair Count 400
    • Max. Splice Bundle Dia. 2.375 in.
    Product Overview:
    Scotchcast™ Closure Kit, Outdoor, Max. Pair Count: 400, Max. Splice Bundle Dia.: 2.375 in, Max. Splice Opening: 17 in, Volume: 3300 ml