3M 8981-8882/HIGHGEL Scotchcast™ 8980 Series Re-enterable Closure | Graybar Store
3M - Scotchcast™ 8980 Series Re-enterable Closure - 8981-8882/HIGHGEL
+ / - Hover over image to Zoom
Other Views

    Scotchcast™ 8980 Series Re-enterable Closure

    Manufacturer: 3M
    Manufacturer #: 8981-8882/HIGHGEL
    SKU: 22076484
    $29.44
    Checking Pricing
         
    Environment:Outdoor
    Max. Splice Bundle Dia.:0.625 in.
    Max. Splice Opening:1.5 in.
    Max. Pair Count:4
    Volume:90 ml
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8981-8882/HIGHGEL
    • Adhesive Type Encapsulant
    • Environment Outdoor
    • Max. Pair Count 4
    • Max. Splice Bundle Dia. 0.625 in.
    Product Overview:
    Scotchcast™ Closure Kit, Outdoor, Max. Pair Count: 4, Max. Splice Bundle Dia.: 0.625 in, Max. Splice Opening: 1.5 in, Volume: 90 ml