Corning CCH-CP08-91 Closet Connector Housing (CCH) With SC Adapters, Multimode (OM1), (4) Duplex Adapters for 8-Strand Fiber | Graybar Store
Corning - Closet Connector Housing (CCH) With SC Adapters, Multimode (OM1), (4) Duplex Adapters for 8-Strand Fiber - CCH-CP08-91
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing (CCH) With SC Adapters, Multimode (OM1), (4) Duplex Adapters for 8-Strand Fiber

    Manufacturer: Corning
    Manufacturer #: CCH-CP08-91
    SKU: 96069055
    $52.45
    Checking Pricing
         
    Fiber Category:Multimode - OM1
    No. of Adapters:4
    Fiber Count:8
    Insert Material:Metal
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP08-91
    • Color Beige
    • Fiber Category Multimode - OM1
    • Fiber Count 8
    • Insert Material Metal
    • No. of Adapters 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LANscape® CCH panel with (4) SC duplex adapters for (8) 62.5 um multimode (OM1) fibers.
    • Universal design approach One-size-fits-all LANscape® Solutions housings
    • Colored icon labeling easy connector identification