Corning CCH-CP24-E4 Closet Connector Housing (CCH) With LC Adapters, Multimode (OM3/4), (12) LC Duplex Adapters for 24-Strand Fiber | Graybar Store
Corning - Closet Connector Housing (CCH) With LC Adapters, Multimode (OM3/4), (12) LC Duplex Adapters for 24-Strand Fiber - CCH-CP24-E4
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing (CCH) With LC Adapters, Multimode (OM3/4), (12) LC Duplex Adapters for 24-Strand Fiber

    Manufacturer: Corning
    Manufacturer #: CCH-CP24-E4
    SKU: 22121493
    $180.65
    Checking Pricing
         
    Fiber Category:Multimode - OM3 / OM4
    No. of Adapters:12
    Fiber Count:24
    Insert Material:Ceramic
    Color:Aqua
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP24-E4
    • Color Aqua
    • Fiber Category Multimode - OM3 / OM4
    • Fiber Count 24
    • Insert Material Ceramic
    • No. of Adapters 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LANscape® CCH panel with (12) LC duplex adapters for (24) 50 um multimode (OM3/OM4) fibers.
    • Universal design approach One-size-fits-all LANscape® Solutions housings
    • Colored icon labeling easy connector identification