Corning CCH-CP12-D3 Closet Connector Housing (CCH) With LC Adapters, Multimode (OM2), (6) LC Duplex Adapters for 12-Strand Fiber | Graybar Store
Corning - Closet Connector Housing (CCH) With LC Adapters, Multimode (OM2), (6) LC Duplex Adapters for 12-Strand Fiber - CCH-CP12-D3
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing (CCH) With LC Adapters, Multimode (OM2), (6) LC Duplex Adapters for 12-Strand Fiber

    Manufacturer: Corning
    Manufacturer #: CCH-CP12-D3
    SKU: 22109243
    $97.68
    Checking Pricing
         
    Fiber Category:Multimode - OM2
    No. of Adapters:6
    Fiber Count:12
    Insert Material:Ceramic
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CP12-D3
    • Color Black
    • Fiber Category Multimode - OM2
    • Fiber Count 12
    • Insert Material Ceramic
    • No. of Adapters 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LANscape® CCH panel with (6) LC duplex adapters for (12) 50 um multimode (OM2) fibers.
    • Universal design approach One-size-fits-all LANscape® Solutions housings
    • Colored icon labeling easy connector identification