Chatsworth Products Inc. - Closed Distribution Ring, Composite, Grey, 2 in. - 12127-001
+ / - Hover over image to Zoom
Other Views

Closed Distribution Ring, Composite, Grey, 2 in.

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12127-001
SKU: 90093418
$6.20
Checking Pricing
     
Height (Inches):4.87 in
No. of Holes:4
Width (Inches):2 in
Color:Gray
Depth (Inches):2.37 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12127-001
  • Color Gray
  • Depth (Inches) 2.37 in
  • Height (Inches) 4.87 in
  • Width (Inches) 2 in
  • No. of Holes 4
Product Overview:
12127 Closed Composite Distribution Ring, Gray, Width (Inches): 2 in, Height (Inches): 4.87 in, No. of Holes: 4