Ortronics (Legrand) OR-P820477H Closed Clip | Graybar Store
Ortronics (Legrand) - Closed Clip - OR-P820477H
+ / - Hover over image to Zoom
Other Views

    Closed Clip

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P820477H
    SKU: 25011693
    $12.21
    Checking Pricing
         
    Height (Inches):1.63 in.
    Material:Steel
    Size:2.03 W x 1.25 D x 1.63 H in
    Thread Size (Inches):5/8-11
    Color:Transparent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P820477H
    • Color Transparent
    • Size 2.03 W x 1.25 D x 1.63 H in
    • Type Closed Clips
    • Finish Zinc-Plated
    • Height (Inches) 1.63 in.
    • Thread Size (Inches) 5/8-11
    • Width 2.03 in
    • Material Steel
    • Includes (2) Clips; (4) Nuts
    Product Overview:
    Ortronics® Closed Clip, Size: 2.03 W x 1.25 D x 1.63 H in, Transparent, Steel, Zinc-Plated
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules