Viking Electronics CTG-1 Clock Controlled Paging Tone Generator | Graybar Store
Viking Electronics - Clock Controlled Paging Tone Generator - CTG-1
+ / - Hover over image to Zoom
Other Views

    Clock Controlled Paging Tone Generator

    Manufacturer: Viking Electronics
    Manufacturer #: CTG-1
    SKU: 96046108
    $494.09
    Checking Pricing
         
    Product Includes:Power supply
    Color / Finish:Black
    Dimensions:5.25 x 3.6 x 1.75 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # CTG-1
    • Dimensions 5.25 x 3.6 x 1.75 inches
    • Color / Finish Black
    • Product Includes Power supply
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clock controlled paging tone generator. 120V AC/13.8V AC 1.25A UL listed adapter provided.
    • Signal the beginning and end of class periods, breaks, and lunch periods for schools
    • Signal the beginning and end of shifts, breaks, and lunch periods for factories and other businesses
    • Provides a door bell and/or alarm sounds over an existing paging system, for door entry, fire, severe weather applications
    • Use with Viking's digital announcers, to provide timed messages