Panduit PCA11-1 Clip-On Wire Marker | Graybar Store
Panduit - Clip-On Wire Marker - PCA11-1
+ / - Hover over image to Zoom
Other Views

    Clip-On Wire Marker

    Manufacturer: Panduit
    Manufacturer #: PCA11-1
    SKU: 88198640
    $30.76
    Checking Pricing
         
    Dimensions (Inches):0.12 W x 0.155 H
    Color:Black on White
    Legend:1
    Width (Inches):0.12
    Markers Per Legend:30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCA11-1
    • Color Black on White
    • Dimensions (Inches) 0.12 W x 0.155 H
    • Legend 1
    • Markers Per Legend 30
    Product Overview:
    Clip-On Wire Marker, Non-Adhesive Acetal, Black/White, Dimension (Inches): 0.12 W x 0.155 H in, Legend: 1, Markers Per Legend: 30