Chatsworth 10620-004 Clip J-Bolt | Graybar Store
Chatsworth - Clip J-Bolt - 10620-004
+ / - Hover over image to Zoom
Other Views

    Clip J-Bolt

    Manufacturer: Chatsworth
    Manufacturer #: 10620-004
    SKU: 88316055
    $9.03
    Checking Pricing
         
    Height (Inches):5
    Dimensions:5 L x 5 H in
    Length:5 in.
    Use With:Auxiliary Framing
    Package Quantity:1 Each
    Thread Size:1/2 in.- 13 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10620-004
    • Dimensions 5 L x 5 H in
    • Application Auxiliary Framing Channel; Cable Runway
    • Type Clip J-Bolt
    • Height (Inches) 5
    • Length 5 in.
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Thread Size 1/2 in.- 13 in.
    • Use With Auxiliary Framing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clip J-Bolt, Steel, Gold Chem, Dimensions: 5 L x 5 H in, Thread Size: 1/2-13, Package Quantity: 1 Each