Cablofil (Legrand) CLIPF02IN316L Cover Clip | Graybar Store
Cablofil (Legrand) - Cover Clip - CLIPF02IN316L
+ / - Hover over image to Zoom
Other Views

    Cover Clip

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CLIPF02IN316L
    SKU: 25393938
    $1,160.00
    Checking Pricing
         
    Use With:Cover Removal Installation
    Package Quantity:25 per Pack
    Width (Inches):2
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CLIPF02IN316L
    • Type Clip
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • Package Quantity 25 per Pack
    • Width (Inches) 2
    • Use With Cover Removal Installation
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Cablofil® Clip, Stainless Steel, Package Quantity: 25 per Pack