Panduit ARC.68-A-Q14 Clincher™ Grey Polypropylene Adjustable Releasable Cable Clamps With Rubber Adhesive (25) | Graybar Store
Panduit - Clincher™ Grey Polypropylene Adjustable Releasable Cable Clamps With Rubber Adhesive (25) - ARC.68-A-Q14
+ / - Hover over image to Zoom
Other Views

    Clincher™ Grey Polypropylene Adjustable Releasable Cable Clamps With Rubber Adhesive (25)

    Manufacturer: Panduit
    Manufacturer #: ARC.68-A-Q14
    SKU: 88197115
    $39.55
    Checking Pricing
         
    Packaging:25
    Color:Grey
    Mounting Type:Rubber Adhesive
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ARC.68-A-Q14
    • Color Grey
    • Materials Polypropylene
    Product Overview:
    Clincher™ grey polypropylene 1.00 L x 1.00 in. W adjustable releasable cable clamps with rubber adhesive. Bundle range 0.19 to 0.68 in. Package of 25.
    • Adjustable Clamp Designed to Contain a Range of Cable Bundle Diameters
    • Latch Can be Released to Provide Access to Cable Bundles
    • Bundle Range 0.19 to 0.68 in. Diameter
    • Dimensions: 1.00 L x 1.00 in. W
    • For Indoor Use Only
    • Material: Polypropylene