AFL Telecommunications 8500-10-0027MZ Cletop Fiber Optic Connector Cleaner, Original, 2.5 mm Ferrules, Blue Tape | Graybar Store
AFL Telecommunications - Cletop Fiber Optic Connector Cleaner, Original, 2.5 mm Ferrules, Blue Tape - 8500-10-0027MZ
+ / - Hover over image to Zoom
Other Views

    Cletop Fiber Optic Connector Cleaner, Original, 2.5 mm Ferrules, Blue Tape

    Manufacturer: AFL Telecommunications
    Manufacturer #: 8500-10-0027MZ
    SKU: 25190559
    $134.99
    Checking Pricing
         
    Size:1.6 W x 3.0 L x 5.1 H in
    Use With:Single 2.5 mm Ferrules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 8500-10-0027MZ
    • Size 1.6 W x 3.0 L x 5.1 H in
    • Type Original Series
    • Brand Cletop
    • Use With Single 2.5 mm Ferrules
    • Country of Origin JP - Japan
    Product Overview:
    Cletop Original Cletop Type A Blue Tape, Size: 1.6 W x 3.0 L x 5.1 H in, Use With: Single 2.5 mm Ferrules