AFL Telecommunications 8500-10-0016MZ Cletop-SB - Cletop Version S Ferrule Cleaner-White Tape | Graybar Store
AFL Telecommunications - Cletop-SB - Cletop Version S Ferrule Cleaner-White Tape - 8500-10-0016MZ
+ / - Hover over image to Zoom
Other Views

    Cletop-SB - Cletop Version S Ferrule Cleaner-White Tape

    Manufacturer: AFL Telecommunications
    Manufacturer #: 8500-10-0016MZ
    SKU: 25184413
    $108.79
    Checking Pricing
         
    Category Type:Cassette cleaner
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # 8500-10-0016MZ
    • Color White
    • Category Type Cassette cleaner
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Type B fiber connector cleaner, white removes oil, grease and dust from SC, SC2, ST, DIN, D4, MU, MT, MPO/MTP and MT-RJ fiber optic connectors.
    This CLETOP fiber cleaner is specially formulated 2um white fiber weave dry cloth removes oil, grease and dust from SC, SC2, ST, DIN, D4, MU, MT, MPO/MTP and MT-RJ fiber optic connectors. The white tape provides up to 400 swipes per reel.