RAB Lighting GL100 Clear Vaporproof Glass Globe | Graybar Store
RAB Lighting - Clear Vaporproof Glass Globe - GL100
+ / - Hover over image to Zoom
Other Views

    Clear Vaporproof Glass Globe

    Manufacturer: RAB Lighting
    Manufacturer #: GL100
    SKU: 97112750
    $6.99
    Checking Pricing
         
    Color:Clear
    Use With:RAB/Other Vaporproof Fixtures and Lawn Lights
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GL100
    • Color Clear
    • Materials Glass
    • Use With RAB/Other Vaporproof Fixtures and Lawn Lights
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Clear threaded glass globe for use with RAB and other standard Vaporproof fixtures and lawn lights.
    • Dimensions: 3-9/16 dia. x 6-3/4 H inches
    • Thermal shock resistant soda lime glass
    • Maximum wattage: 150 watts
    • Fixtures must be installed with lamp base up when outdoors
    • Suitable for dry, damp or wet locations when used as replacement globes for listed fixtures