Chatsworth 10758-501 Clear Small Peripheral Shelf | Graybar Store
Chatsworth - Clear Small Peripheral Shelf - 10758-501
+ / - Hover over image to Zoom
Other Views

    Clear Small Peripheral Shelf

    Manufacturer: Chatsworth
    Manufacturer #: 10758-501
    SKU: 95018362
    $100.21
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10758-501
    • Color Clear
    • Type Small Peripheral Shelf
    • Width (Inches) 19 in.
    Product Overview:
    Small clear peripheral shelf for 19 inch wide rack.
    Small peripheral shelf is made of strong, lightweight aluminum and support up to 50 pounds.