Chatsworth Products Inc. - Cable Manager, Vertical, Single-Sided, Narrow, Clear - 11730-503
+ / - Hover over image to Zoom
Other Views

Cable Manager, Vertical, Single-Sided, Narrow, Clear

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 11730-503
SKU: 95015102
Checking Pricing
     
Width (Inches):3.65
Height (Inches):84
Depth (Inches):6.38
Color:Clear
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 11730-503
  • Color Clear
  • Mounting Style Vertical
  • Type Single-Sided, Narrow
  • Depth (Inches) 6.38
  • Height (Inches) 84
  • Width (Inches) 3.65
Product Overview:
Clear single-sided narrow vertical cabling section is 3.65 W x 6.38 Inch D x 7 ft. H.