NSI Industries 5500 Clear Shorting Cap Turn Lock | Graybar Store
NSI Industries - Clear Shorting Cap Turn Lock - 5500
+ / - Hover over image to Zoom
Other Views

    Clear Shorting Cap Turn Lock

    Manufacturer: NSI Industries
    Manufacturer #: 5500
    SKU: 88271976
    $11.71
    Checking Pricing
         
    Use With:Street-Highway Lighting
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 5500
    • Color Clear
    • Use With Street-Highway Lighting
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clear 480V shorting cap for use on street-highway lighting.
    • 480 VAC Max.
    • 1800 tungsten
    • 1800VA ballast shorting cap
    • Twist lock mounting