Juno Lighting C6HQ OR1L CD Clear Satin 6in. C650 Series 1-Lamp Open Reflector Trim | Graybar Store
Juno Lighting - Clear Satin 6in. C650 Series 1-Lamp Open Reflector Trim - C6HQ OR1L CD
+ / - Hover over image to Zoom
Other Views

    Clear Satin 6in. C650 Series 1-Lamp Open Reflector Trim

    Manufacturer: Juno Lighting
    Manufacturer #: C6HQ OR1L CD
    SKU: 25629142
    $27.35
    Checking Pricing
         
    Use With:(2) 13, 18 or 26W Quad Tube
    Material Finish:Clear Satin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # C6HQ OR1L CD
    • Lamp Type CFL
    • Material Finish Clear Satin
    • Use With (2) 13, 18 or 26W Quad Tube
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear satin 6 inch horizontal downlight trim for use with CFL 13, 18 or 26W quad tube lamps.
    • Housing Compatibility: C6H Series
    • 55° visual cut-off to both lamp and lamp image
    • Housing compatibility: C6H-113Q, C6H-118Q and C6H-126Q
    • Single position optics that eliminate the possibility of lamps being installed in the incorrect position
    • UL/C-UL listed for feed through and damp locations