Juno Lighting C6VT OR42 CD Clear Satin 6in. C600-42 Series Open Reflector Trim | Graybar Store
Juno Lighting - Clear Satin 6in. C600-42 Series Open Reflector Trim - C6VT OR42 CD
+ / - Hover over image to Zoom
Other Views

    Clear Satin 6in. C600-42 Series Open Reflector Trim

    Manufacturer: Juno Lighting
    Manufacturer #: C6VT OR42 CD
    SKU: 25629141
    $35.57
    Checking Pricing
         
    Use With:(1) 42W Triple Tube
    Material Finish:Clear Satin
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # C6VT OR42 CD
    • Lamp Type CFL
    • Material Finish Clear Satin
    • Use With (1) 42W Triple Tube
    • Country of Origin US - USA
    Product Overview:
    Clear satin 6 inch vertical downlight trim for use with CFL 42W triple tube lamps.
    • Housing Compatibility: C6V Series
    • 50° visual cut-off to both lamp and lamp image
    • Single position optics that eliminate the possibility of lamps being installed in the incorrect position
    • UL/C-UL listed for feed through and damp locations