GE Lighting 18S11/1SC Clear S11 18W Railway Signal Lighting | Graybar Store
GE Lighting - Clear S11 18W Railway Signal Lighting - 18S11/1SC
+ / - Hover over image to Zoom
Other Views

    Clear S11 18W Railway Signal Lighting

    Manufacturer: GE Lighting
    Manufacturer #: 18S11/1SC
    SKU: 88110799
    $9.81
    Checking Pricing
         
    Initial Lumens:200
    Packaging:120
    Rated Life (Hour):2000
    Wattage:18
    Alternate Manufacturer Part No.:13655
    Color:Clear
    Voltage Rating:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 18S11/1SC
    • Color Clear
    • Alternate Manufacturer Part No. 13655
    • Base Type Single Contact Bayonet
    • Bulb Shape S11
    • Initial Lumens 200
    Product Overview:
    GE S11 18W train/railway signal light with single contact bayonet base, 200 initial lumens and 2000 rated life hours.