Hubbell TayMac MM1410C Clear Plastic Flat 2-Gang Weatherproof Cover | Graybar Store
Hubbell TayMac - Clear Plastic Flat 2-Gang Weatherproof Cover - MM1410C
+ / - Hover over image to Zoom
Other Views

    Clear Plastic Flat 2-Gang Weatherproof Cover

    Manufacturer: Hubbell TayMac
    Manufacturer #: MM1410C
    SKU: 25191899
    $12.32
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Clear
    Opening:55-in-1 Configurations
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # MM1410C
    • Color Clear
    • Materials Polycarbonate
    • Mounting Position Vertical
    • No. of Gangs 2-Gang
    • Opening 55-in-1 Configurations
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear 2-gang polycarbonate vertical mount weatherproof cover with 55-in-1 configurations.
    • Lockable tab
    • Cover depth: 0.625 inches
    • Patented Quick-Fit™ keyhole mounting system allows installation in under a minute
    • Includes attached gasket and mounting hardware
    • Base configuration with patented Knock-Out™ technology for custom fitting
    • 55-1 plate insert configurations NEMA 3R and 2011 NEC® compliant
    • UL Listed