Square D (Schneider Electric) 9080LB21 Clear Plastic Cover | Graybar Store
Square D (Schneider Electric) - Clear Plastic Cover - 9080LB21
+ / - Hover over image to Zoom
Other Views

    Clear Plastic Cover

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LB21
    SKU: 22098260
    $12.81
    Checking Pricing
         
    Voltage Rating:600 V
    Color:Transparent
    Poles:1
    Packaging:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LB21
    • Color Transparent
    • Poles 1
    • Packaging 5
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Clear Plastic Cover, Packaging: 5, Transparent