Greenlee CLR-Q Clear Lube™ Cable Pulling Lubricant | Graybar Store
Greenlee - Clear Lube™ Cable Pulling Lubricant - CLR-Q
+ / - Hover over image to Zoom
Other Views

    Clear Lube™ Cable Pulling Lubricant

    Manufacturer: Greenlee
    Manufacturer #: CLR-Q
    SKU: 25180569
    $10.25
    Checking Pricing
         
    Material:Polymer Base
    Packaging:1 Quart Squeeze Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # CLR-Q
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Polymer Base
    Product Overview:
    Cable-Clear™ 1 quart squeeze bottle cable pulling lubricant.
    • Average COF: 0.26
    • Base Material: Polymer
    • PH Range: 6.000 - 8.000
    • Viscocity: 10000 - 20000 CPS
    • Standard: C/US UL Listed