Chatsworth 11294-519 Shelf, Low Profile, Clear, 19 W x 19 in. D | Graybar Store
Chatsworth - Shelf, Low Profile, Clear, 19 W x 19 in. D - 11294-519
+ / - Hover over image to Zoom
Other Views

    Shelf, Low Profile, Clear, 19 W x 19 in. D

    Manufacturer: Chatsworth
    Manufacturer #: 11294-519
    SKU: 93145302
    $124.75
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:2
    Color:Clear
    Depth (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11294-519
    • Color Clear
    • Type Low Profile
    • Rack Units 2
    • Depth (Inches) 19 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear low profile shelf for 19 inch wide rack. Shelf is 19 inch deep.