GE Lighting 7C7 TRAY-120 Clear Incandescent Appliance Lamp, 120V | Graybar Store
GE Lighting - Clear Incandescent Appliance Lamp, 120V - 7C7 TRAY-120
+ / - Hover over image to Zoom
Other Views

    Clear Incandescent Appliance Lamp, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 7C7 TRAY-120
    SKU: 88111575
    $0.93
    Checking Pricing
         
    Initial Lumens:46
    Packaging:240 Per Case
    Rated Life (Hour):3000
    Wattage:7
    Alternate Manufacturer Part No.:11779
    Additional Features:Clear-Indicator, 12-Lamp Tray
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 7C7 TRAY-120
    • Additional Features Clear-Indicator, 12-Lamp Tray
    • Alternate Manufacturer Part No. 11779
    • Base Type Candelabra
    • Bulb Shape C7
    • Initial Lumens 46
    Product Overview:
    GE clear 7W 120V C7 appliance incandescent lamp with candelabra base, 46 initial lumens and 3000 rated life hours.