Chatsworth 11583-519 Bracket, Wall Mount, Flush, Clear | Graybar Store
Chatsworth - Bracket, Wall Mount, Flush, Clear - 11583-519
+ / - Hover over image to Zoom
Other Views

    Bracket, Wall Mount, Flush, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 11583-519
    SKU: 96023686
    $111.04
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:2
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11583-519
    • Color Clear
    • Mounting Style Wall
    • Type Flush
    • Rack Units 2
    • Width (Inches) 19 in.
    Product Overview:
    Clear flush mounted wall bracket for 19 inch wide rack.
    Flush mounted wall bracket is made of strong, lightweight aluminum and supports up to 75 pounds.