Chatsworth 11960-518 Clear Fixed Wall-Mount Equipment Rack, 13 RU x 19 Inch W | Graybar Store
Chatsworth - Clear Fixed Wall-Mount Equipment Rack, 13 RU x 19 Inch W - 11960-518
+ / - Hover over image to Zoom
Other Views

    Clear Fixed Wall-Mount Equipment Rack, 13 RU x 19 Inch W

    Manufacturer: Chatsworth
    Manufacturer #: 11960-518
    SKU: 99859179
    $262.94
    Checking Pricing
         
    Rack Units:13
    Height (Inches):27.4 in.
    Width (Inches):19 in.
    Depth (Inches):18 in.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11960-518
    • Color Clear
    • Rack Units 13
    • Depth (Inches) 18 in.
    • Height (Inches) 27.4 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clear fixed wall-mount equipment rack is 13 RU, 19 W x 27.4 H x 18 inch D.