Chatsworth Products Inc. 10559-500 Clear Aluminum 6 inch Stand-Off Tie Down L Bracket | Graybar Store
Chatsworth Products Inc. - Clear Aluminum 6 inch Stand-Off Tie Down L Bracket - 10559-500
+ / - Hover over image to Zoom
Other Views

    Clear Aluminum 6 inch Stand-Off Tie Down L Bracket

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 10559-500
    SKU: 89027053
    $8.87
    Checking Pricing
         
    Size:1 x 6 Inch
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 10559-500
    • Color Clear
    • Size 1 x 6 Inch
    • Type Stand-Off Tie Bracket
    • Materials Nylon
    • Width 1 in
    Product Overview:
    Clear stand-off tie bracket.
    Either end of stand off tie bracket can be attached to rack, allowing cable to run several different ways.
    • Clear
    • Aluminum
    • Length 6 Inch
    • Height 1 Inch