Chatsworth Products Inc. 12096-503 Cable Manager, Vertical, Double-Sided, Narrow, Clear | Graybar Store
Chatsworth Products Inc. - Cable Manager, Vertical, Double-Sided, Narrow, Clear - 12096-503
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Vertical, Double-Sided, Narrow, Clear

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 12096-503
    SKU: 96006934
    $434.29
    Checking Pricing
         
    Depth (Inches):12.75
    Width (Inches):3.65 in.
    Height (Inches):84 in.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 12096-503
    • Color Clear
    • Mounting Style Vertical
    • Type Double-Sided, Narrow
    • Depth (Inches) 12.75
    • Height (Inches) 84 in.
    • Width (Inches) 3.65 in.
    Product Overview:
    Clear 7 foot double-sided narrow vertical cabling section with 3.65 W x 12.75 inch D trough.
    Cabling section has 1.38 x 2.25 inch oval pass through ports every 11.62 inches.