Chatsworth 31450-500 Panel Adapter, Rack, One Pair, 5 RU, Clear | Graybar Store
Chatsworth - Panel Adapter, Rack, One Pair, 5 RU, Clear - 31450-500
+ / - Hover over image to Zoom
Other Views

    Panel Adapter, Rack, One Pair, 5 RU, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 31450-500
    SKU: 89026818
    $64.80
    Checking Pricing
         
    Color:Clear
    Rack Units:5
    Height (Inches):8.71 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31450-500
    • Color Clear
    • Mounting Style Rack
    • Type Rack Panel Adapters
    • Rack Units 5
    • Height (Inches) 8.71 in.
    • Includes One Pair
    Product Overview:
    Clear rack panel adapters (pair) 5 RU.
    Rack panel is 8.71 inch H.