Federal Signal K8107178A Clear 400V Replacement Strobe Tube | Graybar Store
Federal Signal - Clear 400V Replacement Strobe Tube - K8107178A
+ / - Hover over image to Zoom
Other Views

    Clear 400V Replacement Strobe Tube

    Manufacturer: Federal Signal
    Manufacturer #: K8107178A
    SKU: 97213351
    $131.71
    Checking Pricing
         
    Color:Clear
    Voltage Rating:400
    Use With:131ST, 131DST, 131C and 400ST Strobes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # K8107178A
    • Color Clear
    • Use With 131ST, 131DST, 131C and 400ST Strobes
    • Voltage Rating 400
    • SAP Material Type ZSTD
    Product Overview:
    Replacement 400V clear strobe tube for use with 131ST, 131DST, 131C and 400ST Series strobes.
    • Replacement strobe tube