Chatsworth Products Inc. 31440-500 Panel Adapter, Rack, One Pair, 4 RU, Clear | Graybar Store
Chatsworth Products Inc. - Panel Adapter, Rack, One Pair, 4 RU, Clear - 31440-500
+ / - Hover over image to Zoom
Other Views

    Panel Adapter, Rack, One Pair, 4 RU, Clear

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 31440-500
    SKU: 89026822
    $55.47
    Checking Pricing
         
    Color:Clear
    Rack Units:4
    Height (Inches):6.96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 31440-500
    • Color Clear
    • Mounting Style Rack
    • Type Rack Panel Adapters
    • Rack Units 4
    • Height (Inches) 6.96 in.
    • Includes One Pair
    Product Overview:
    Clear rack panel adapters (pair) 4 RU.
    Rack panel is 6.96 inch H.