Chatsworth 31420-500 Panel Adapter, Rack, One Pair, 2 RU, Clear | Graybar Store
Chatsworth - Panel Adapter, Rack, One Pair, 2 RU, Clear - 31420-500
+ / - Hover over image to Zoom
Other Views

    Panel Adapter, Rack, One Pair, 2 RU, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 31420-500
    SKU: 89026830
    $36.30
    Checking Pricing
         
    Color:Clear
    Rack Units:2
    Height (Inches):3.46 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31420-500
    • Color Clear
    • Mounting Style Rack Mount
    • Type Rack Panel Adapters
    • Rack Units 2
    • Height (Inches) 3.46 in.
    • Includes One Pair
    • Country of Origin US - USA
    Product Overview:
    Clear rack panel adapters (pair) 2 RU.
    Rack panel is 3.46 inch H.