Chatsworth 30013-500 Clear 19 Inch Angle Rack-Mounted Block Mounting Bar | Graybar Store
Chatsworth - Clear 19 Inch Angle Rack-Mounted Block Mounting Bar - 30013-500
+ / - Hover over image to Zoom
Other Views

    Clear 19 Inch Angle Rack-Mounted Block Mounting Bar

    Manufacturer: Chatsworth
    Manufacturer #: 30013-500
    SKU: 91030740
    $49.87
    Checking Pricing
         
    Color:Clear
    Additional Features:Angle Mounting
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30013-500
    • Color Clear
    • Type Block Mounting Bar
    • Additional Features Angle Mounting
    • Width 19 in
    • Width (Inches) 19 in.
    • Includes Angle Mounting Bars; Hole Patterns; T-Mounting Bars
    Product Overview:
    Clear angle block mounting bar for 19 inch racks.
    Rack-Mounted Block Mounting Bar:
    • Hole patterns are #12-24 tapped on 7/16 inch centers
    • Supports 66/89 blocks