Edwards Signaling 92-ST Clear 120V Replacement Strobe Tube | Graybar Store
Edwards Signaling - Clear 120V Replacement Strobe Tube - 92-ST
+ / - Hover over image to Zoom
Other Views

    Clear 120V Replacement Strobe Tube

    Manufacturer: Edwards Signaling
    Manufacturer #: 92-ST
    SKU: 88301300
    $70.26
    Checking Pricing
         
    Color:Clear
    Voltage Rating:120
    Use With:57EDF, 92, 92PLC, 93, 94, 97, 105, 107DV2ST and 116
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 92-ST
    • Color Clear
    • Use With 57EDF, 92, 92PLC, 93, 94, 97, 105, 107DV2ST and 116
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Replacement 120V clear strobe tube for use with 57EDF, 92, 92PLC, 93, 94, 97, 105, 107DV2ST and 116 Series Xenon beacons.
    • Replacement strobe tube