Chatsworth 31410-500 Panel Adapter, Rack, One Pair, 1 RU, Clear | Graybar Store
Chatsworth - Panel Adapter, Rack, One Pair, 1 RU, Clear - 31410-500
+ / - Hover over image to Zoom
Other Views

    Panel Adapter, Rack, One Pair, 1 RU, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 31410-500
    SKU: 89026834
    $24.09
    Checking Pricing
         
    Color:Clear
    Rack Units:1
    Height (Inches):1.71 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31410-500
    • Color Clear
    • Mounting Style Rack
    • Type Rack Panel Adapters
    • Rack Units 1
    • Height (Inches) 1.71 in.
    • Includes One Pair
    Product Overview:
    Clear rack panel adapters (pair) 1 RU.
    Rack panel is 1.71 inch H.