Valcom V-1040 Clean Room Ceiling Speaker | Graybar Store
Valcom - Clean Room Ceiling Speaker - V-1040
+ / - Hover over image to Zoom
Other Views

    Clean Room Ceiling Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1040
    SKU: 25194681
    $248.29
    Checking Pricing
         
    Additional Features:Polycarbonate Dust Shield
    Height (Inches):3 in.
    Voltage Rating:Polycarbonate Dust Shield
    Dimensions:13 Dia x 3 D in
    Input Voltage:13 Dia x 3 D in
    Resolution:Rubber O-Ring; Rubber Washers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1040
    • Dimensions 13 Dia x 3 D in
    • Additional Features Polycarbonate Dust Shield
    • Height (Inches) 3 in.
    • Input Voltage 13 Dia x 3 D in
    • Voltage Rating Polycarbonate Dust Shield
    • Resolution Rubber O-Ring; Rubber Washers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clean Room Ceiling Speaker, Dimensions: 13 Dia x 3 D in, White